Zoro Homepage

Adjustable Tripod Stand, 6.5 ft L

  • Mfr # STS-G2

  • Zoro # G215879672


product price: $72.99
/ea

Key Features

For Use With Mfr. Model Number
BL-150-G1, BL-60-G1
Compatible with Brand
Volterrex
Compatible Manufacturer Model Number
BL-150-G1, BL-60-G1
Maximum Height Adjustment
6 ft
Overall Length
6.5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STS-G2
Zoro #
G215879672
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Height Adjustment
6 ft
Overall Length
6.5 ft
Overall Height
6.5 ft

Details

For Use With Mfr. Model Number
BL-150-G1, BL-60-G1
Compatible with Brand
Volterrex
Compatible Manufacturer Model Number
BL-150-G1, BL-60-G1
Features
Adjustable Hand Crank Mast
Includes
Carry Bag
Compatible with Manufacturer Model Number
BL-150-G1, BL-60-G1
Item
Adjustable Tripod Stand
Product Type
Tripod Stand
Compatible with Mfr. Model No.
BL-150-G1, BL-60-G1
Compatible with Manufacturer Model No.
BL-150-G1, BL-60-G1
Compatible Pump Manufacturer Part Number
BL-150-G1, BL-60-G1
For Use with Mfr Model Number
BL-150-G1, BL-60-G1
Compatible Manufacturer Part Number
BL-150-G1, BL-60-G1
Compatible Mfr. Model Number
BL-150-G1, BL-60-G1

Description

Adjustable Tripod Stand, Product Type Tripod Stand, Compatible with Manufacturer Model Number BL-150-G1, BL-60-G1, Includes Carry Bag, Overall Length 6.5 ft, Compatible with Grainger Part Number 857DT1, 857DT2, Compatible with Brand Volterrex, Features Adjustable Hand Crank Mast, Maximum Height Adjustment 6 ft, Overall Height 6.5 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.