Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Balloon Work Light

  • Mfr # BL-60-G1

  • Zoro # G015554793


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, FCC, RoHS, UL
Includes
(2) Batteries, C-Clamp, Eye Bolt, LED Carrying Bag, Safety Cable with Carabiner, Tripod Attachment, Wireless Remote Control
Power Source
Corded
Includes Batteries
Yes
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL-60-G1
Zoro #
G015554793
UPC #
-
Country of Origin
China

Dimensions

Power Cord Length
15 ft

Details

Item
Balloon Light Fixture
Standards
CE, FCC, RoHS, UL
Includes
(2) Batteries, C-Clamp, Eye Bolt, LED Carrying Bag, Safety Cable with Carabiner, Tripod Attachment, Wireless Remote Control
Power Source
Corded
Includes Batteries
Yes
Lighting Technology
LED
Brightness Levels
7,800 lm
IP Rating
IP44
Wattage
60 W
Rechargeable
No
Includes Mounting Hardware
Yes
Job Light Type
Balloon Light
Maximum Brightness
7,800 lm
Includes Bulb
Yes
Mount Type
Clamp, Eye Bolt, Tripod
Operating Voltage
110 to 240V AC
Beam Angle
360 Degrees
Color Rendering Index
70

Description

Balloon Light Fixture, Power Source Corded, Maximum Brightness 7,800 lm, Power Cord Length 15 ft, Operating Voltage 110 to 240V AC, Lighting Technology LED, Mount Type Clamp, Eye Bolt, Tripod, IP Rating IP44, Beam Angle 360 Degrees , Color Rendering Index 70, Includes Bulb Yes, Brightness Levels 7,800 lm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.