Zoro Homepage

Balloon Work Light

  • Mfr # BL-700W-G2

  • Zoro # G815554795


product price: $3,259.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, ETL, FCC, RoHS
Includes
Balloon Diffuser, Carry Cases, RF Wireless Remote Control
Power Source
Corded
Maximum Brightness
102,000 lm
Power Cord Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL-700W-G2
Zoro #
G815554795
UPC #
-
Country of Origin
China

Dimensions

Power Cord Length
25 ft

Details

Item
Balloon Light Fixture
Standards
CE, ETL, FCC, RoHS
Includes
Balloon Diffuser, Carry Cases, RF Wireless Remote Control
Power Source
Corded
Maximum Brightness
102,000 lm
Lighting Technology
LED
Job Light Type
Balloon Light
Rechargeable
No
IP Rating
IP65
Brightness Levels
102,000 lm
Wattage
700 W
Color Rendering Index
70
Beam Angle
360 Degrees
Mount Type
Clamp, Eye Bolt, Tripod
Includes Bulb
Yes
Operating Voltage
110 to 240V AC

Description

Balloon Light Fixture, Power Source Corded, Maximum Brightness 102,000 lm, Power Cord Length 25 ft, Operating Voltage 110 to 240V AC, Lighting Technology LED, Mount Type Clamp, Eye Bolt, Tripod, IP Rating IP65, Beam Angle 360 Degrees , Color Rendering Index 70, Includes Bulb Yes, Brightness Levels 102,000 lm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.