Zoro Homepage

Balloon Work Light

  • Mfr # VT-60W-G1

  • Zoro # G315554790


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, FCC, RoHS, UL
Includes
C-Clamp, Eye Bolt, Remote, Safety Cable, Tripod Adapter
Features
Adapter Supported for Easy and Secure Attachment, Power Multiple Units Battery Pack
Head Rotation
360 Degrees
Number of Cord Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT-60W-G1
Zoro #
G315554790
UPC #
-
Country of Origin
China

Dimensions

Adjustable Height
Yes
Base Width
31 in
Maximum Height Adjustment
6.5 ft
Minimum Height Adjustment
34 in
Power Cord Length
15 ft
Base Depth
31 in
Manufacturer Warranty Length
3 yr

Details

Item
Tripod Balloon Light Kit
Standards
CE, FCC, RoHS, UL
Includes
C-Clamp, Eye Bolt, Remote, Safety Cable, Tripod Adapter
Features
Adapter Supported for Easy and Secure Attachment, Power Multiple Units Battery Pack
Head Rotation
360 Degrees
Number of Cord Wires
3
Brightness Control
Continuous Dimming
Brightness Levels
7,800 lm
Operating Voltage
110 to 240V AC
Wattage
60 W
Lighting Technology
LED
Beam Angle
360 Degrees
IP Rating
IP44
Maximum Brightness
7,800 lm
Cord Wire Gauge
18 AWG
Color Temperature
5000K
Mount Type
Clamp, Eye Bolt, Tripod
Number of Brightness Levels
10
Resistance Properties
Corrosion Resistant
Power Source
Corded
Job Light Type
Balloon Light
Cord Designation
SJOW
Current
0.5 A
Lamp Life
50,000 hr
Light Distribution
360 Degrees
Color Rendering Index
80
Includes Mounting Hardware
Yes
Includes Bulb
Yes

Description

Tripod Balloon Light Kit, Power Source Corded, Maximum Brightness 7,800 lm, Number of Brightness Levels 10, Power Cord Length 15 ft, Operating Voltage 110 to 240V AC, Lighting Technology LED, Mount Type Clamp, Eye Bolt, Tripod, IP Rating IP44, Maximum Height Adjustment 6.5 ft, Beam Angle 360 Degrees , Color Rendering Index 80, Includes Bulb Yes, Adjustable Height Yes, Base Depth 31 in, Base Width 31 in, Brightness Control Continuous Dimming, Brightness Levels 7,800 lm, Color Temperature 5000K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.