Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Balloon Work Light

  • Mfr # VT-700W-G2

  • Zoro # G215554791


product price: $3,809.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, ETL, FCC, RoHS
Includes
Diffuser, Light Carry Bag, Remote, Safety Cable, Tripod Carrying Bag
Features
Foot Pad Tent Stake Opening, Power Multiple Units Battery Pack, Slide and Lock Adjustable Leg
Base Depth
4 1/2 ft
Color Rendering Index
70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT-700W-G2
Zoro #
G215554791
UPC #
-
Country of Origin
China

Dimensions

Base Depth
4 1/2 ft
Maximum Height Adjustment
12 ft
Power Cord Length
25 ft
Base Width
45 in
Adjustable Height
Yes
Manufacturer Warranty Length
3 yr
Minimum Height Adjustment
76 in

Details

Item
Tripod Balloon Light Kit
Standards
CE, ETL, FCC, RoHS
Includes
Diffuser, Light Carry Bag, Remote, Safety Cable, Tripod Carrying Bag
Features
Foot Pad Tent Stake Opening, Power Multiple Units Battery Pack, Slide and Lock Adjustable Leg
Color Rendering Index
70
Light Distribution
360 Degrees
Mount Type
Clamp, Eye Bolt, Tripod
Job Light Type
Balloon Light
Cord Wire Gauge
14 AWG
Color Temperature
5700K
Number of Brightness Levels
10
Cord Designation
SJOW
Wattage
700 W
Power Source
Corded
Lamp Life
50,000 hr
Maximum Brightness
102,000 lm
Operating Voltage
110 to 240V AC
Brightness Levels
102,000 lm
Beam Angle
360 Degrees
Number of Cord Wires
3
Head Rotation
360 Degrees
IP Rating
IP65
Current
5.8 A
Lighting Technology
LED
Includes Mounting Hardware
Yes
Includes Bulb
Yes

Description

Tripod Balloon Light Kit, Power Source Corded, Maximum Brightness 102,000 lm, Number of Brightness Levels 10, Power Cord Length 25 ft, Operating Voltage 110 to 240V AC, Lighting Technology LED, Mount Type Clamp, Eye Bolt, Tripod, IP Rating IP65, Maximum Height Adjustment 12 ft, Beam Angle 360 Degrees , Color Rendering Index 70, Includes Bulb Yes, Adjustable Height Yes, Base Depth 4 1/2 ft, Base Width 45 in, Brightness Levels 102,000 lm, Color Temperature 5700K, Cord Designation SJOW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.