Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Balloon Work Light

  • Mfr # VT-LC-102K-G1

  • Zoro # G615554797


product price: $5,889.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.

Key Features

IP Rating
IP65
Power Source
Corded
Maximum Height Adjustment
18 ft
Mount Type
Cart
Beam Angle
360 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VT-LC-102K-G1
Zoro #
G615554797
UPC #
-
Country of Origin
China

Dimensions

Maximum Height Adjustment
18 ft
Power Cord Length
25 ft

Details

Item
Balloon Light Tower Cart
IP Rating
IP65
Power Source
Corded
Mount Type
Cart
Beam Angle
360 Degrees
Includes Bulb
Yes
Color Rendering Index
70
Operating Voltage
110 to 240V AC
Maximum Brightness
102,000 lm

Description

Balloon Light Tower Cart, Power Source Corded, Maximum Brightness 102,000 lm, Power Cord Length 25 ft, Operating Voltage 110 to 240V AC, Mount Type Cart, IP Rating IP65, Maximum Height Adjustment 18 ft, Beam Angle 360 Degrees , Color Rendering Index 70, Includes Bulb Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.