Zoro Homepage

Battery Powered Work Light

  • Mfr # VT-100W-G1

  • Zoro # G915879682


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Power Cord Length
15 ft
Maximum Brightness
13,000 lm
Battery Chemistry
Lithium Ion
Power Source
Battery and Corded
Operating Voltage
48V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT-100W-G1
Zoro #
G915879682
UPC #
-
Country of Origin
China

Dimensions

Power Cord Length
15 ft
Maximum Height Adjustment
6.5 ft

Details

Maximum Brightness
13,000 lm
Battery Chemistry
Lithium Ion
Power Source
Battery and Corded
Operating Voltage
48V DC
Item
Tripod Balloon Light Kit
Mount Type
Clamp, Eye Bolt, Tripod
IP Rating
IP44
Maximum Run Time
40 hr
Includes Bulb
Yes
Beam Angle
360 Degrees
Battery Included / Bare Tool
No

Description

Tripod Balloon Light Kit, Power Source Battery and Corded, Battery Chemistry Lithium Ion, Maximum Run Time 40 hr, Maximum Brightness 13,000 lm, Power Cord Length 15 ft, Operating Voltage 48V DC, Mount Type Clamp, Eye Bolt, Tripod, IP Rating IP44, Maximum Height Adjustment 6.5 ft, Beam Angle 360 Degrees , Includes Bulb Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.