Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Lantern, 6 5/8 in L

  • Mfr # VT-48W-G1

  • Zoro # G815585621


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Includes
Carry Bag, Eye Bolt, Tripod Adapter
Weight with Batteries
5.2 lb
Light Output Modes
Adjustable Dial
Body Color
Black, Red
Lamp Life
50,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT-48W-G1
Zoro #
G815585621
UPC #
-
Country of Origin
China

Dimensions

Battery Size
Proprietary
Overall Length
6 5/8 in
Overall Height
12 1/2 in
Manufacturer Warranty Length
1 yr Battery, 2 yr Lantern

Details

Includes
Carry Bag, Eye Bolt, Tripod Adapter
Item
Industrial Lantern
Weight with Batteries
5.2 lb
Light Output Modes
Adjustable Dial
Body Color
Black, Red
Lamp Life
50,000 hr
Rechargeable
Yes
Lighting Technology
LED
Number of Batteries
1
Charging Time
8 hr
Standards
CE, CUL, ISO 14001, ISO 9001, RoHS, UL
Power Source
Battery
Switch Type
Knob
Maximum Brightness
4,000 lm
Special Operating Modes
180 Degrees , 360 Degrees , Spotlight, Warning Light
Intrinsically Safe
No
Features
14.8V/7,800 mAh Battery Capacity, CRI ¿80, Multi-Angle Handle, Philips Lumileds 48W, USB Power Output for Device Charging
Number of Light Output Modes
1
Hands Free Capable
Yes
Beam Color
White
IP Rating
IP54
Includes Batteries
Yes
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
104 Degrees F
Beam Pattern
Flood, Spot
Charger Style Included
USB
Includes Charger
Yes
Maximum Run Time
150 hr
Run Time Levels
2.5 hr, 5 hr, 9.4 hr, 16 hr, 25 hr, 50 hr, 90 hr, 150 hr
Mount Type
Eye Bolt, Tripod Adapter
Handle Shape
Multi-Angle
Switch Location
Body
Maximum Beam Distance
40 ft
Run Time at Maximum Brightness
2.5 hr

Description

Industrial Lantern, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Includes Charger Yes, Body Color Black, Red, Number of Light Output Modes 1, Maximum Beam Distance 40 ft, Maximum Brightness 4,000 lm, Run Time at Maximum Brightness 2.5 hr, Charger Style Included USB, Beam Color White, Beam Pattern Flood, Spot, Handle Shape Multi-Angle, Intrinsically Safe No, IP Rating IP54, Mount Type Eye Bolt, Tripod Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.