Tripod Balloon Light Kit, 13,000 lm
- Mfr # VT-100W-10A-G1
- Zoro # G723943131
product price:Â
$
1,295.99
/ea
Free Shipping & Returns
Key Features
Battery Chemistry
Lithium Ion
Beam Angle
360 Degrees
IP Rating
IP44
Maximum Height Adjustment
6.5 ft
Includes Bulb
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VT-100W-10A-G1
- Zoro #
- G723943131
- UPC #
- -
- Country of Origin
- China
Dimensions
- Maximum Height Adjustment
- 6.5 ft
- Power Cord Length
- 15 ft
Details
- Battery Chemistry
- Lithium Ion
- Beam Angle
- 360 Degrees
- IP Rating
- IP44
- Includes Bulb
- Yes
- Maximum Run Time
- 40 hr
- Item
- Tripod Balloon Light Kit
- Maximum Brightness
- 13,000 lm
- Operating Voltage
- 48V DC
- Mount Type
- Clamp, Eye Bolt, Tripod
- Power Source
- Battery and Corded
- Power Source - TS Only
- Battery and Corded
- Power Source - old
- Battery and Corded
Description
Tripod Balloon Light Kit, Power Source Battery and Corded, Battery Chemistry Lithium Ion, Maximum Run Time 40 hr, Maximum Brightness 13,000 lm, Power Cord Length 15 ft, Operating Voltage 48V DC, Mount Type Clamp, Eye Bolt, Tripod, IP Rating IP44, Maximum Height Adjustment 6.5 ft, Beam Angle 360 Degrees , Includes Bulb Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.