Zoro Homepage

Tripod Carry Bag, 12 ft L

  • Mfr # CB-LTS-BK-G1

  • Zoro # G115879680


product price: $289.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Features
For 102,000 Lumens Work Light Fixtures
Compatible with Manufacturer Model Number
VT-700W-G2
For Use With Mfr. Model Number
VT-700W-G2
Overall Height
12 ft
Overall Length
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-LTS-BK-G1
Zoro #
G115879680
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
12 ft
Overall Length
12 ft

Details

Features
For 102,000 Lumens Work Light Fixtures
Compatible with Manufacturer Model Number
VT-700W-G2
Item
Tripod Carry Bag
For Use With Mfr. Model Number
VT-700W-G2
Compatible Manufacturer Model Number
VT-700W-G2
Product Type
Tripod Padded Carry Case
Compatible with Brand
Volterrex
Compatible with Mfr. Model No.
VT-700W-G2
Compatible with Manufacturer Model No.
VT-700W-G2
Compatible Pump Manufacturer Part Number
VT-700W-G2
For Use with Mfr Model Number
VT-700W-G2
Compatible Manufacturer Part Number
VT-700W-G2
Compatible Mfr. Model Number
VT-700W-G2

Description

Tripod Carry Bag, Product Type Tripod Padded Carry Case, Compatible with Manufacturer Model Number VT-700W-G2, Overall Length 12 ft, Compatible with Grainger Part Number 857DT6, Compatible with Brand Volterrex, Features For 102,000 Lumens Work Light Fixtures, Overall Height 12 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.