Zoro Homepage

Tripod Carry Bag, 6.5 ft L

  • Mfr # VT-CB-STS-G1

  • Zoro # G715879684


product price: $26.89
/ea

Key Features

Overall Height
6.5 ft
Features
For 7,800/13,000/19,500 Lumens Work Light Fixtures
Overall Length
6.5 ft
Compatible with Brand
Volterrex
Product Type
6 ft Tripod Carry Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT-CB-STS-G1
Zoro #
G715879684
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
6.5 ft
Overall Length
6.5 ft

Details

Features
For 7,800/13,000/19,500 Lumens Work Light Fixtures
Compatible with Brand
Volterrex
Item
Tripod Carry Bag
Product Type
6 ft Tripod Carry Bag

Description

Tripod Carry Bag, Product Type 6 ft Tripod Carry Bag, Overall Length 6.5 ft, Compatible with Grainger Part Number 857DT1, 857DT2, 857DT3, 857DT4, 857DU1, 857DU2, Compatible with Brand Volterrex, Features For 7,800/13,000/19,500 Lumens Work Light Fixtures, Overall Height 6.5 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.