Zoro Homepage

Tripod Carry Bag, 9 ft L

  • Mfr # CB-MTS-BK-G1

  • Zoro # G715879677


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Features
For 42,000 Lumens Work Light Fixtures
For Use With Mfr. Model Number
VT-300W-G2
Product Type
Tripod Padded Carry Case
Overall Height
9 ft
Compatible with Brand
Volterrex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-MTS-BK-G1
Zoro #
G715879677
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
9 ft
Overall Length
9 ft

Details

Features
For 42,000 Lumens Work Light Fixtures
For Use With Mfr. Model Number
VT-300W-G2
Product Type
Tripod Padded Carry Case
Item
Tripod Carry Bag
Compatible with Brand
Volterrex
Compatible with Manufacturer Model Number
VT-300W-G2
Compatible Manufacturer Model Number
VT-300W-G2
Compatible with Mfr. Model No.
VT-300W-G2
Compatible with Manufacturer Model No.
VT-300W-G2
Compatible Pump Manufacturer Part Number
VT-300W-G2
For Use with Mfr Model Number
VT-300W-G2
Compatible Manufacturer Part Number
VT-300W-G2
Compatible Mfr. Model Number
VT-300W-G2

Description

Tripod Carry Bag, Product Type Tripod Padded Carry Case, Compatible with Manufacturer Model Number VT-300W-G2, Overall Length 9 ft, Compatible with Grainger Part Number 857DT8, Compatible with Brand Volterrex, Features For 42,000 Lumens Work Light Fixtures, Overall Height 9 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.