Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20in Deluxe Folding E-Bike with Step Thru Frame - 750W, White

  • Mfr # 20EB-FOLSDSTWT

  • Zoro # G316265800


product price: $2,382.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Length
38.6 in
Material
Steel
Depth
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20EB-FOLSDSTWT
Zoro #
G316265800
UPC #
819687024502
Country of Origin
China

Dimensions

Length
38.6 in
Depth
31.5 in

Details

Color
White
Material
Steel

Description

Take a ride on the Roadrunner by Voltour. Its sleek design and high-powered motor and battery offer high-performance to allow you to enjoy the journey whether youre traveling short distances or on an adventure through a wilderness trail. Designed to be lightweight and compact, The RoadRunners frame was designed to integrate the battery in-tube to ensure a stable and enjoyable ride. Equipped with a colorful LCD display and high-quality components, the Voltours RoadRunner is a perfect combination of present-day features and easy up-keep. The bike can carry up to 300 lbs. and is equipped with a rear rack to make it easy to load up and transport cargo whenever needed. It also features a low step-thru frame to make it easy to hop on and off at any time

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.