Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20in Folding E-Bike Standard Frame - 750W, Black

  • Mfr # 20EB-FOLDBLK

  • Zoro # G816265799


product price: $1,891.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Depth
31 in
Color
Black
Material
Steel
Length
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20EB-FOLDBLK
Zoro #
G816265799
UPC #
819687024458
Country of Origin
China

Dimensions

Depth
31 in
Length
38 in

Details

Color
Black
Material
Steel

Description

Take a ride on the Patriot by Voltour! Its sleek design and high-powered motor and battery offers high performance components that allows you to enjoy the journey whether youre traveling short distances or an adventure through a wilderness trail. Designed to be lightweight and compact, The Patriot frame was designed to integrate the battery in-tube to ensure a stable and enjoyable ride. Equipped with a colorful LCD display and high quality components, the Voltours Patriot is a perfect combination of present day features and easy upkeep. The bike can carry up to 300 lbs. and is equipped with a rear rack to make it easy to load up and transport cargo whenever needed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.