Zoro Homepage
This item is Discontinued.
No Product Image Available

Fh3 Duoprop Set Helical Spline (Discontinued)

  • Mfr # 3885839
  • Zoro # G907759923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3885839
Zoro #
G907759923
UPC #
-
Country of Origin
Unknown

Description

It is designed to optimize performance, durability, and comfort These two 3blade propellers have slim blade profiles, which allows them to provide the highest level of precision, performance, higher top speed, great acceleration, and greater strength versus a comparable aluminum propeller Its highstandard stainless steel adds corrosion resistance and excellent durability Key Features Type FH has helical spiral splines Type F has straight splines Corrosionresistant and has an excellent strength Threeblade rear propeller and threeblade front propeller It has patented blade geometry, a large active propeller diameter The galvanic isolation covers the drive from corrosion caused by the propellers Its shockabsorbing rubber bushing decreases vibrations and stress on the drivetrain Enhanced acceleration and top speed Specifications SKU 3885839 Weight 4075 LBS Material Stainless Brand Volvo Penta Condition Brand New Number of blades 3 and 3 Rotation Left Hand LH and Right Hand RH Position Set Diagram Reference Number 1 Duoprop Type FH3 Volvo Penta Exploded view schematic Duoprop Propeller, Stainless Steel, FH Series This product replaces 3885839, FH3, FH3S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.