Elbow, SS, Comp. 12 mm, MNPT 1/2 in
- Mfr # D2501-L12-06-SS
- Zoro # G910190034
product price:Â
$
68.29
/ea
Key Features
Specific Fitting Shape
90 Degrees Elbow
Hex Size
22 mm
Standards
ABS (American Bureau of Shipping), ANSI B1.20.1, BV (Bureau Veritas), DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
Series
Volz
Fitting Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2501-L12-06-SS
- Zoro #
- G910190034
- UPC #
- -
- Country of Origin
- Germany
- Item
- Compression Fitting Elbow
- Specific Fitting Shape
- 90 Degrees Elbow
- Standards
- ABS (American Bureau of Shipping), ANSI B1.20.1, BV (Bureau Veritas), DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
- Series
- Volz
- Fitting Material
- Stainless Steel
- Fitting Side A Connection Type
- Compression
- Compatible Fitting Brands
- Parker (EO/EO2)
- Resistance Properties
- Corrosion-Resistant, Temperature-Resistant
- Fitting Side B Connection Type
- MNPT
- Maximum Operating Temperature
- 1,200 Degrees F
- Maximum Operating Pressure
- 4565 psi
- Minimum Operating Temperature
- -425 Degrees F
- Application
- Hydraulics
- System of Measurement
- Imperial/Metric
- Material Grade
- 316
- Fitting Shape
- 90 Degrees Elbow
- For Media Type
- Acids, Gases, Lubricants
- Fitting Side 1 Connection Type
- Compression
- Operating Temperature - Maximum
- 1,200 Degrees F
- Operating Pressure - Maximum
- 4,565 psi
- Operating Temperature - Minimum
- -425 Degrees F
- Fitting Side 2 Connection Type
- MNPT
Dimensions
- Hex Size
- 22 mm
- Overall Length
- 28 mm
- Fitting Side A Pipe Size
- 12 mm
- Thread Size B
- 3/8-18
- Thread Size A
- M18 x 1.5
- Fitting Side B Pipe Size
- 3/8 in
- Fitting Side A Tube Outer Diameter
- 12 mm
- Thread Size 1
- M18 x 1.5
- Thread Size 2
- 3/8-18
- Fitting Side 2 Pipe Size
- 3/8 in
- Fitting Side 1 Tube Outer Diameter
- 12 mm
- Wire Rope Length
- 28 mm
- Length
- 28 mm
Description
Compression Fitting Elbow, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 12 mm, Material Grade 316, Maximum Operating Pressure 4565 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 28 mm, Specific Fitting Shape 90 Degrees Elbow, Fitting Side A Pipe Size 12 mm, Fitting Side B Pipe Size 3/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.