
22 Series Exit Bar Field Install Kit, Battery Powered Alarm Kit for 36in Device, Less Switch Switch
Mfr # 22ALK 3FT 695 LS SWITCH
Zoro # G716487734
product price: $277.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Door Handing
Non-Handed
For Door Thickness
1-3/4 to 2-1/4
Body Material
VARIES
Length (In.)
36 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22ALK 3FT 695 LS SWITCH
Zoro #
G716487734
UPC #
197163366811
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4 to 2-1/4
Length (In.)
36 in
Details
Grade
Grade 1
Door Handing
Non-Handed
Body Material
VARIES
Fire Rating - Door Hardware
No
Finish
Sprayed Dark Bronze
Color
Sprayed Dark Bronze
Type
Exit Device Field Install Kits
Fire Rated
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.