
22 Series Glass Bead Kit, Vertical Rod Device Prep, Dark Bronze Anodized Aluminum Finish
Mfr # 22GBK-SV SP313
Zoro # G216475859
product price:Â $126.99
/ea
Free Shipping & Returns
Key Features
Body Material
Aluminum
Type
Exit Device Parts
Fire Rating - Door Hardware
No
Grade
Grade 1
Door Handing
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22GBK-SV SP313
Zoro #
G216475859
UPC #
197163366828
Country of Origin
United States
Details
Body Material
Aluminum
Type
Exit Device Parts
Fire Rating - Door Hardware
No
Grade
Grade 1
Door Handing
Non-Handed
Fire Rated
No
Finish
Dark Bronze
Color
Dark Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.