Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2227 Bottom Vertical Rod, Satin Aluminum Clear Anodized Finish

  • Mfr # 109362 SP28

  • Zoro # G616543028


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Non-Handed
Type
Exit Device Parts
Fire Rated
No
Fire Rating - Door Hardware
No
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
109362 SP28
Zoro #
G616543028
UPC #
197163365845
Country of Origin
United States

Details

Door Handing
Non-Handed
Type
Exit Device Parts
Fire Rated
No
Fire Rating - Door Hardware
No
Grade
Grade 1
Body Material
Aluminum
Finish
Satin Aluminum
Color
Satin Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.