22/98/9927/-F Bottom Latch, Bracket Replacement Kit, Dark Bronze Anodized Aluminum Finish

  • Mfr # 050090 313

  • Zoro # G216487661


product price:  $186.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Fire Rated
Yes
Type
Exit Device Parts
Door Handing
Non-Handed
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
050090 313
Zoro #
G216487661
UPC #
197163365692
Country of Origin
United States

Details

Grade
Grade 1
Fire Rated
Yes
Type
Exit Device Parts
Door Handing
Non-Handed
Body Material
Aluminum
Fire Rating - Door Hardware
Yes
Finish
Dark Bronze
Color
Dark Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.