22/98/9927/-F Top Latch, Bracket Replacement Kit, Satin Stainless Steel Finish

  • Mfr # 050091 32D

  • Zoro # G816487665


product price:  $186.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Color
Satin Stainless Steel
Body Material
Stainless Steel
Fire Rating - Door Hardware
Yes
Type
Exit Device Parts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
050091 32D
Zoro #
G816487665
UPC #
197163324880
Country of Origin
United States

Details

Grade
Grade 1
Color
Satin Stainless Steel
Body Material
Stainless Steel
Fire Rating - Door Hardware
Yes
Type
Exit Device Parts
Fire Rated
Yes
Door Handing
Non-Handed
Finish
Satin Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.