
3327A One Piece Top Rod Kit, 8', Satin Chrome Finish
Mfr # 050650 26D
Zoro # G716502802
product price: $300.99
/ea
Free Shipping & Returns
Key Features
Fire Rating - Door Hardware
No
Door Handing
Non-Handed
Fire Rated
No
Type
Exit Device Parts
Body Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
050650 26D
Zoro #
G716502802
UPC #
197163365760
Country of Origin
United States
Details
Fire Rating - Door Hardware
No
Door Handing
Non-Handed
Fire Rated
No
Type
Exit Device Parts
Body Material
Brass or Bronze
Finish
Satin Chrome
Color
Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.