33/3527A Latch Cover Kit with Screws, Satin Chrome Finish

  • Mfr # 050496 26D

  • Zoro # G516487682


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Non-Handed
Body Material
Brass or Bronze
Color
Satin Chrome
Fire Rating - Door Hardware
No
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
050496 26D
Zoro #
G516487682
UPC #
197163324965
Country of Origin
United States

Details

Door Handing
Non-Handed
Body Material
Brass or Bronze
Color
Satin Chrome
Fire Rating - Door Hardware
No
Grade
Grade 1
Fire Rated
No
Finish
Satin Chrome
Type
Exit Device Parts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.