Zoro Homepage

33/3527A Rod Guide Package, Dark Bronze Anodized Aluminum Finish

  • Mfr # 105952 313

  • Zoro # G016522449


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Finish
Dark Bronze
Fire Rated
No
Door Handing
Non-Handed
Type
Exit Device Parts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105952 313
Zoro #
G016522449
UPC #
197163365838
Country of Origin
United States

Details

Body Material
Aluminum
Finish
Dark Bronze
Fire Rated
No
Door Handing
Non-Handed
Type
Exit Device Parts
Fire Rating - Door Hardware
No
Grade
Grade 1
Color
Dark Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.