Zoro Homepage

33/3547A Ratchet Release Package, Dark Bronze Anodized Aluminum Finish

  • Mfr # 106222 313

  • Zoro # G416487706


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Non-Handed
Fire Rating - Door Hardware
No
Body Material
Aluminum
Color
Dark Bronze
Finish
Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106222 313
Zoro #
G416487706
UPC #
197163326273
Country of Origin
United States

Details

Door Handing
Non-Handed
Fire Rating - Door Hardware
No
Body Material
Aluminum
Color
Dark Bronze
Finish
Dark Bronze
Fire Rated
No
Type
Exit Device Parts
Grade
Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.