36in Extension Rod Kit for 2227; SP313 695 Dark Bronze Finish

  • Mfr # 051804SP313

  • Zoro # G115500706


product price:  $33.55
/ea

Key Features

Series
22 Series
Finish
Dark Bronze
Color
Dark Bronze
Length (In.)
37.5 in
Depth (In.)
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
051804SP313
Zoro #
G115500706
UPC #
194555743915
Country of Origin
United States

Dimensions

Length (In.)
37.5 in
Depth (In.)
1.25 in
Width (In.)
1 in

Details

Series
22 Series
Finish
Dark Bronze
Color
Dark Bronze

Description

A mainstay in public buildings for decades Von Duprinfts safety products are known for their unparalleled quality and performance. From innovative exit devices to electronic access control solutions and accessories, Von Duprin never compromises when security is at stake. In fact, an independent study of more than 100 commercial facilities across the U.S. documented that Von Duprin exit devices require significantly less maintenance over a 30-year period than any other brand. The quality of Von Duprins exit devices provides confidence and peace of mind in critical moments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.