Zoro Homepage

379L-06 US26D RHR Exit Device Trim

  • Mfr # 379L-06 26D RHR

  • Zoro # G910056958


product price: $1,001.99
/ea
Free Shipping & Returns

Key Features

Door Handing
RHR
Grade
Grade 1
For Use With
Von Duprin Trims
Application
Exit Device Trim
Material
Brass or Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
379L-06 26D RHR
Zoro #
G910056958
UPC #
197163198160
Country of Origin
United States

Details

Door Handing
RHR
Grade
Grade 1
For Use With
Von Duprin Trims
Application
Exit Device Trim
Material
Brass or Bronze
Function
Classroom
Finish
Satin Chrome

Description

Lever Trim, Classroom Function, 06 Lever Style, Satin Chrome Finish, Right Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.