55 Series Narrow Style Crossbar Devices
- Mfr # 5547DT US10B LHR
- Zoro # G510047202
product price:Â
$
5,380.99
/ea
Free Shipping & Returns
Key Features
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Material
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5547DT US10B LHR
- Zoro #
- G510047202
- UPC #
- 197163269143
- Country of Origin
- Mexico
- Finish
- Dark Oxidized Satin Bronze Oil Rubbed
- Material
- Bronze
Description
Grade 1 Concealed Vertical Rod Metal Door Exit Bar, Narrow Stile Crossbar, 48 in. Device, Dummy Function, Pull Trim, Hex Key Dogging, Dark Oxidized Satin Bronze Oil Rubbed Finish, Left Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.