55 Series Narrow Style Crossbar Devices

  • Mfr # 5547EO US26 RHR

  • Zoro # G110047435


product price: $4,882.99
/ea
Free Shipping & Returns

Key Features

Finish
Bright Chrome
Material
Brass or Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5547EO US26 RHR
Zoro #
G110047435
UPC #
197163269228
Country of Origin
Mexico

Details

Finish
Bright Chrome
Material
Brass or Bronze

Description

Grade 1 Concealed Vertical Rod Metal Door Exit Bar, Narrow Stile Crossbar, 48 in. Device, Exit Only, Less Trim, Hex Key Dogging, Bright Chrome Finish, Field Reversible, Right Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.