55 Series Narrow Style Crossbar Devices
- Mfr # 5547NL-OP 26D RHR
- Zoro # G910047499
product price:Â
$
4,862.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Material
Brass or Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5547NL-OP 26D RHR
- Zoro #
- G910047499
- UPC #
- 197163269464
- Country of Origin
- Mexico
- Finish
- Satin Chrome
- Material
- Brass or Bronze
Description
Grade 1 Concealed Vertical Rod Metal Door Exit Bar, Narrow Stile Crossbar, 48 in. Device, Night Latch Function, Less Trim, Hex Key Dogging, Satin Chrome Finish, Right Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.