55 Series Narrow Style Crossbar Devices
- Mfr # 5575EO-F US10B RHR
- Zoro # G710049006
product price:Â
$
4,236.99
/ea
Free Shipping & Returns
Key Features
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Material
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5575EO-F US10B RHR
- Zoro #
- G710049006
- UPC #
- 197163269723
- Country of Origin
- Mexico
- Finish
- Dark Oxidized Satin Bronze Oil Rubbed
- Material
- Bronze
Description
Grade 1 Mortise Exit Bar, Narrow Stile Crossbar, 48 in. Fire-Rated Device, Exit Only, Less Trim, Less Dogging, Dark Oxidized Satin Bronze Oil Rubbed Finish, Field Reversible, Right Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.