55 Series Narrow Style Crossbar Devices
Mfr # 5575L US26D RHR L/TRIM
Zoro # G010048747
product price:Â $3,390.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5575L US26D RHR L/TRIM
Zoro #
G010048747
UPC #
197163269761
Country of Origin
Mexico
Details
Finish
Satin Chrome
Material
Brass or Bronze
Description
Grade 1 Mortise Exit Bar, Narrow Stile Crossbar, 48 in. Device, Classroom Function, Less Trim, Hex Key Dogging, Satin Chrome Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.