Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55 Series Narrow Style Crossbar Devices

  • Mfr # 55NL US26 LHR

  • Zoro # G110049316


product price: $4,776.99
/ea
Free Shipping & Returns

Key Features

Finish
Bright Chrome
Material
Brass or Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55NL US26 LHR
Zoro #
G110049316
UPC #
197163270026
Country of Origin
Mexico

Details

Finish
Bright Chrome
Material
Brass or Bronze

Description

Grade 1 Rim Exit Bar, Narrow Stile Crossbar, 48 in. Device, Night Latch Function, Pull Trim, Less Cylinder, Hex Key Dogging, Bright Chrome Finish, Left Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.