6100 Series Electric Strikes
Mfr # 6111 12V 32D DS
Zoro # G810046417
product price: $1,258.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Stainless Steel
For Use With
6100 Series Electric Strikes
Includes
Electric Strikes
Height
2.1"
Color
Satin Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6111 12V 32D DS
Zoro #
G810046417
UPC #
197163023615
Country of Origin
Mexico
Dimensions
Height
2.1"
Length
5.875"
Width
2.625"
Details
Finish
Satin Stainless Steel
For Use With
6100 Series Electric Strikes
Includes
Electric Strikes
Color
Satin Stainless Steel
Description
Grade 1 Electric Strike, Fail Secure Electrically Unlocked 12 VDC, 6 in. x 1-5/8 in. Faceplate, Fire Rated, For use with Rim Exit Devices on Single Doors or Double Doors with Mullion, Hollow Metal, Aluminum, or Wood Frame, Satin Stainless Steel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.