6100 Series Electric Strikes
Mfr # 6111 24V US10B DS-LC EB
Zoro # G510046328
product price: $1,403.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
For Use With
6100 Series Electric Strikes
Color
Dark Oxidized Satin Bronze Oil Rubbed
Includes
Electric Strikes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6111 24V US10B DS-LC EB
Zoro #
G510046328
UPC #
197163288663
Country of Origin
Mexico
Details
Grade
Grade 1
Finish
Dark Oxidized Satin Bronze Oil Rubbed
For Use With
6100 Series Electric Strikes
Color
Dark Oxidized Satin Bronze Oil Rubbed
Includes
Electric Strikes
Description
Grade 1 Electric Strike, Fail Secure Electrically Unlocked 24 VDC, 6 in. x 1-5/8 in. Faceplate, Fire Rated, For use with Rim Exit Devices on Single Doors or Double Doors with Mullion, Hollow Metal, Aluminum, or Wood Frame, Dark Oxidized Satin Bronze Oil Rubbed Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.