6100 Series Electric Strikes
Mfr # 6111 24V US4 FS
Zoro # G910046287
product price: $1,093.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
For Use With
6100 Series Electric Strikes
Includes
Electric Strikes
Color
Satin Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6111 24V US4 FS
Zoro #
G910046287
UPC #
197163288687
Country of Origin
Mexico
Details
Grade
Grade 1
Finish
Satin Brass
For Use With
6100 Series Electric Strikes
Includes
Electric Strikes
Color
Satin Brass
Description
Grade 1 Electric Strike, Fail Safe Electrically Locked 24 VDC, 6 in. x 1-5/8 in. Faceplate, For use with Rim Exit Devices on Single Doors or Double Doors with Mullion, Hollow Metal, Aluminum, or Wood Frame, Satin Brass Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.