6100 Series Electric Strikes
Mfr # 6112 24V US3 FS DS
Zoro # G010070755
product price: $1,327.99
/ea
Free Shipping & Returns
Key Features
For Use With Lockset Type
6100 Series Electric Strikes
Color
Bright Brass
Width
5.875"
Includes
Electric Strikes
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6112 24V US3 FS DS
Zoro #
G010070755
UPC #
197163309306
Country of Origin
United States
Dimensions
Width
5.875"
Length
10.5"
Details
Finish
Bright Brass
For Use With Lockset Type
6100 Series Electric Strikes
Color
Bright Brass
Includes
Electric Strikes
Fire Rated
No
Description
Von Duprin electric strikes are known for their reliability, durability and security. The 6100 Series strikes are designed to withstand abuse. Their heavy-duty stainless steel construction is UL1034 listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.