Zoro Homepage

6100 Series Electric Strikes

  • Mfr # 6112 24V US3

  • Zoro # G510046205


product price: $1,046.99
/ea
Free Shipping & Returns

Key Features

Finish
Bright Brass
For Use With
6100 Series Electric Strikes
Includes
Electric Strikes
Color
Bright Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6112 24V US3
Zoro #
G510046205
UPC #
197163287352
Country of Origin
Mexico

Details

Finish
Bright Brass
For Use With
6100 Series Electric Strikes
Includes
Electric Strikes
Color
Bright Brass

Description

Grade 1 Electric Strike, Fail Secure Electrically Unlocked 24 VDC, 9 in. x 1-5/8 in. Faceplate, Fire Rated, For use with Rim Exit Devices on Single Doors, Hollow Metal, Aluminum, or Wood Frame, Bright Brass Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.