Zoro Homepage

6100 Series Electric Strikes

  • Mfr # 6113 24V US10B

  • Zoro # G910046164


product price: $1,081.99
/ea
Free Shipping & Returns

Key Features

Finish
Dark Oxidized Satin Bronze Oil Rubbed
Includes
Electric Strikes
Width
2.625"
Height
2.2"
Length
5.875"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6113 24V US10B
Zoro #
G910046164
UPC #
197163023936
Country of Origin
Mexico

Dimensions

Width
2.625"
Height
2.2"
Length
5.875"

Details

Finish
Dark Oxidized Satin Bronze Oil Rubbed
Includes
Electric Strikes
Color
Dark Oxidized Satin Bronze Oil Rubbed
For Use With
6100 Series Electric Strikes

Description

Grade 1 Electric Strike, Fail Secure Electrically Unlocked 24 VDC, 6 in. x 1-5/8 in. Faceplate, Fire Rated, For use with Rim Exit Devices on Single Doors, Hollow Metal, Aluminum, or Wood Frame, Dark Oxidized Satin Bronze Oil Rubbed Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.