6100 Series Electric Strikes
Mfr # 6113 24V US4
Zoro # G210046147
product price: $1,043.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Brass
Width
2.625"
Length
5.875"
Height
2.2"
Color
Satin Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6113 24V US4
Zoro #
G210046147
UPC #
197163023950
Country of Origin
Mexico
Dimensions
Width
2.625"
Length
5.875"
Height
2.2"
Details
Finish
Satin Brass
Color
Satin Brass
Includes
Electric Strikes
For Use With
6100 Series Electric Strikes
Description
Grade 1 Electric Strike, Fail Secure Electrically Unlocked 24 VDC, 6 in. x 1-5/8 in. Faceplate, Fire Rated, For use with Rim Exit Devices on Single Doors, Hollow Metal, Aluminum, or Wood Frame, Satin Brass Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.