6111 Electric Strike, Satin Stainless Steel

  • Mfr # 6111-FSE-24VDC-32D

  • Zoro # G622776205


product price: $1,261.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6111-FSE-24VDC-32D
Zoro #
G622776205
UPC #
043156647859
Country of Origin
United States

Description

6100 SeriesStrikes for rim exit devices Von Duprin electric strikes are known for their reliability, durability and security. The 6100 Series strikes are designed to withstand abuse. Their heavy-duty stainless steel construction is UL1034 listed. 6100 Series electric door strikes are designed for use with a variety of rim exit devices including rim nightlatch. Electrified strikes allow remote release of a locked door by activating a movable lip (keeper) using an entry/exit button or credential reader and can be a cost effective means for managing access. 6100 Series strikes come standard as 24 VDC in fail secure mode. 12 VDC and AC operation can be selected, as can fail safe mode and other options that enable you to configure these strikes to fit your exact needs. Use 6100 Series electric strikes for retrofit applications or new construction. To assure the proper selection of an electric strike on new applications, lockset compatibility charts are shown on the next page. When using a lockset not listed or if retrofitting a strike to an existing application, please contact Von Duprin technical support for application assistance. Features and Benefits:Five configurations available for rim exit and nightlatch devicesHeavy-duty stainless steel constructionStrike box allows horizontal adjustment to compensate for misalignment of the door or frame24 VDC standard with 12 VDC and AC operation optionalTwo-piece plug connectors are furnished for ease of installation and removal during strike servicingOptions include rectifier kit for VAC to VDC conversion, dual monitor switches, entry buzzer and Allegion Connect wire extensionSix popular finishes available to suite with existing hardwareSuitable for interior or exterior doorsUL 10C 3-hour fire-rated electric strike (models 6111, 6112 and 6113 - fail secure only)UL 1034 listed for burglary-resistant electric door strikesSpecifications: Retrofits model:VD 3031 Latchbolt throw:3/4 in Face plate length:6 in Backbox depth:1 5/8 in Lockset:Rim exit device Number of doors:SingleDouble door with mullion Door/frame type:Hollow metalAluminumWood Certifications/Listings:UL 1034UL 10C Single Door - 3 hourUL 10C Pair Door - 90 minutes**With manufacturers mullion Application notes:1/2 in projection blade stop shim 010055-XX available for use on cased opening or blade stop frames. Specify when using 55 rim devices. May also be used with vertical rod exit devices noted on previous page x Pullman latch LBR (non-fire rated).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.