Zoro Homepage

6200 Series Electric Strikes

  • Mfr # 6211 24V US3 FS

  • Zoro # G810046295


product price: $1,014.99
/ea
Free Shipping & Returns

Key Features

Finish
Bright Brass
For Use With
6200 Series Electric Strikes
Color
Bright Brass
Includes
Electric Strikes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6211 24V US3 FS
Zoro #
G810046295
UPC #
197163289332
Country of Origin
Mexico

Details

Finish
Bright Brass
For Use With
6200 Series Electric Strikes
Color
Bright Brass
Includes
Electric Strikes

Description

Grade 1 Electric Strike, Fail Safe Electrically Locked 24 VDC, 4-7/8 in. x 1-1/4 in. Faceplate, For use with Cylindrical or Mortise Locks on Single Doors, Hollow Metal or Aluminum Frame, Bright Brass Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.