6200 Series Electric Strikes
Mfr # 6211WF 24V US3 FS
Zoro # G010046491
product price: $1,027.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Brass
Height
1.8"
Width
2.625"
For Use With
6200 Series Electric Strikes
Includes
Electric Strikes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6211WF 24V US3 FS
Zoro #
G010046491
UPC #
197163024520
Country of Origin
Mexico
Dimensions
Height
1.8"
Width
2.625"
Length
5.875"
Details
Finish
Bright Brass
For Use With
6200 Series Electric Strikes
Includes
Electric Strikes
Color
Bright Brass
Description
Grade 1 Electric Strike, Fail Safe Electrically Locked 24 VDC, 4-7/8 in. x 1-1/4 in. Faceplate, For use with Cylindrical or Mortise Locks on Single Doors, Wood Frame, Bright Brass Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.