6200 Series Electric Strikes
Mfr # 6212 12V 32D DS
Zoro # G910046515
product price: $1,272.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Stainless Steel
Includes
Electric Strikes
For Use With
6200 Series Electric Strikes
Color
Satin Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6212 12V 32D DS
Zoro #
G910046515
UPC #
197163289530
Country of Origin
Mexico
Details
Finish
Satin Stainless Steel
Includes
Electric Strikes
For Use With
6200 Series Electric Strikes
Color
Satin Stainless Steel
Description
Grade 1 Electric Strike, Fail Secure Electrically Unlocked 12 VDC, 6-3/8 in. x 1-1/4 in. Faceplate, Fire Rated, For use with Cylindrical or Mortise Locks on Single Doors, Hollow Metal or Aluminum Frame, Satin Stainless Steel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.