Zoro Homepage

6200 Series Electric Strikes

  • Mfr # 6212WF 24V US3

  • Zoro # G110046391


product price: $1,129.99
/ea
Free Shipping & Returns

Key Features

Finish
Bright Brass
For Use With
6200 Series Electric Strikes
Color
Bright Brass
Includes
Electric Strikes
Width
2.625"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6212WF 24V US3
Zoro #
G110046391
UPC #
197163024629
Country of Origin
Mexico

Dimensions

Width
2.625"
Length
5.875"
Height
1.8"

Details

Finish
Bright Brass
For Use With
6200 Series Electric Strikes
Color
Bright Brass
Includes
Electric Strikes

Description

Grade 1 Electric Strike, Fail Secure Electrically Unlocked 24 VDC, 6-3/8 in. x 1-1/4 in. Faceplate, Fire Rated, For use with Cylindrical or Mortise Locks on Single Doors, Wood Frame, Bright Brass Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.