6200 Series Electric Strikes
Mfr # 6213 12V 32D FS
Zoro # G710070734
product price: $1,048.99
/ea
Free Shipping & Returns
Key Features
For Use With Lockset Type
6200 Series Electric Strikes
Fire Rated
No
Width
5.875"
Color
Satin Stainless Steel
Includes
Electric Strikes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6213 12V 32D FS
Zoro #
G710070734
UPC #
197163309313
Country of Origin
United States
Dimensions
Width
5.875"
Length
10.5"
Details
Finish
Satin Stainless Steel
For Use With Lockset Type
6200 Series Electric Strikes
Fire Rated
No
Color
Satin Stainless Steel
Includes
Electric Strikes
Description
Von Duprin electric strikes are known for their reliability, durability and security. The 6100 Series strikes are designed to withstand abuse. Their heavy-duty stainless steel construction is UL1034 listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.