Zoro Homepage

6200 Series Electric Strikes

  • Mfr # 6215 24V US10

  • Zoro # G110046162


product price: $935.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Bronze Clear Coated
For Use With
6200 Series Electric Strikes
Includes
Electric Strikes
Color
Satin Bronze Clear Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6215 24V US10
Zoro #
G110046162
UPC #
197163288120
Country of Origin
Mexico

Details

Finish
Satin Bronze Clear Coated
For Use With
6200 Series Electric Strikes
Includes
Electric Strikes
Color
Satin Bronze Clear Coated

Description

Grade 1 Electric Strike, Fail Secure Electrically Unlocked 24 VDC, 9 in. x 1-3/8 in. Faceplate, Fire Rated, For use with Cylindrical or Mortise Locks on Single Doors, Hollow Metal or Aluminum Frame, Satin Bronze Clear Coated Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.