6200 Series Electric Strikes
Mfr # 6216 12V US10B
Zoro # G010046217
product price: $1,356.99
/ea
Free Shipping & Returns
Key Features
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Includes
Electric Strikes
For Use With
6200 Series Electric Strikes
Color
Dark Oxidized Satin Bronze Oil Rubbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6216 12V US10B
Zoro #
G010046217
UPC #
197163286355
Country of Origin
Mexico
Details
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Includes
Electric Strikes
For Use With
6200 Series Electric Strikes
Color
Dark Oxidized Satin Bronze Oil Rubbed
Description
Grade 1 Electric Strike, Fail Secure Electrically Unlocked 12 VDC, 9 in. x 1-3/8 in. Faceplate, Fire Rated, For use with Mortise/Deadbolt Locks on Single Doors, Hollow Metal, Aluminum, or Wood Frame, Dark Oxidized Satin Bronze Oil Rubbed Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.