Shop VON DUPRIN
See all product information
Create Account
6200 Series Electric Strikes
- Mfr # 6216 24V 32D DS-LC
- Zoro # G010046170
product price:Â
$
1,534.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Stainless Steel
Includes
Electric Strikes
For Use With
6200 Series Electric Strikes
Color
Satin Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6216 24V 32D DS-LC
- Zoro #
- G010046170
- UPC #
- 197163286379
- Country of Origin
- Mexico
Details
- Finish
- Satin Stainless Steel
- Includes
- Electric Strikes
- For Use With
- 6200 Series Electric Strikes
- Color
- Satin Stainless Steel
Description
Grade 1 Electric Strike, Fail Secure Electrically Unlocked 24 VDC, 9 in. x 1-3/8 in. Faceplate, Fire Rated, For use with Mortise/Deadbolt Locks on Single Doors, Hollow Metal, Aluminum, or Wood Frame, Satin Stainless Steel Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.