6200 Series Electric Strikes
Mfr # 6222 24V 32D
Zoro # G910046355
product price: $1,457.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Stainless Steel
Color
Satin Stainless Steel
For Use With
6200 Series Electric Strikes
Length
5.875"
Includes
Electric Strikes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6222 24V 32D
Zoro #
G910046355
UPC #
197163025060
Country of Origin
Mexico
Dimensions
Length
5.875"
Width
2.625"
Height
2.5"
Details
Finish
Satin Stainless Steel
Color
Satin Stainless Steel
For Use With
6200 Series Electric Strikes
Includes
Electric Strikes
Description
Grade 1 Electric Strike, Fail Secure Electrically Unlocked 24 VDC, 9 in. x 1-3/8 in. Faceplate, Fire Rated, For use with Cylindrical or Mortise Locks on Double Doors Open Back, Hollow Metal or Aluminum Frame, Satin Stainless Steel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.